Motion
TE5107-5315J TROUGH END 20 X 3.000

FALK
TE5107-5315J TROUGH END 20 X 3.000

10286811 / TE5107-5315J TROUGH END 20 X 3.000
MI ITEM #01226334
MFR #TE5107-5315J TROUGH END 20 X 3.000
List Price$1,626.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5107-5315J TROUGH END 20 X 3.000

10286811 / TE5107-5315J TROUGH END 20 X 3.000
MI ITEM #01226334
MFR #TE5107-5315J TROUGH END 20 X 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,626.13/each for your price

Overview

Mfr description
TE5107-5315J TROUGH END 20 X 3.000

Specifications

  • Part Type
    Trough End
  • Overall Length
    26.3 in
  • Screw Diameter
    #20
  • Overall Width
    3.8 in
  • Compatible Shaft Diameter
    3 in
  • Compatible Bore Diameter
    3.12 in
  • Bolt Hole Diameter
    5/8 in
  • Weight
    163.80 lbs
  • UPC_NO
    782934128981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text