Motion
TE5215-5315J TROUGH END 24 X 3.438

FALK
TE5215-5315J TROUGH END 24 X 3.438

10286813 / TE5215-5315J TROUGH END 24 X 3.438
MI ITEM #01226341
MFR #TE5215-5315J TROUGH END 24 X 3.438
List Price$1,960.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5215-5315J TROUGH END 24 X 3.438

10286813 / TE5215-5315J TROUGH END 24 X 3.438
MI ITEM #01226341
MFR #TE5215-5315J TROUGH END 24 X 3.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,960.54/each for your price

Overview

Mfr description
TE5215-5315J TROUGH END 24 X 3.438

Specifications

  • Part Type
    Trough End
  • Overall Length
    30.3 in
  • Screw Diameter
    #24
  • Overall Width
    4.1 in
  • Compatible Shaft Diameter
    3.438 in
  • Compatible Bore Diameter
    3.56 in
  • Bolt Hole Diameter
    5/8 in
  • Weight
    586.30 lbs
  • UPC_NO
    782934129001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text