Motion
TE5407J TROUGH END 16 X 3.00 & 3.43

FALK
TE5407J TROUGH END 16 X 3.00 & 3.43

10286800 / TE5407J TROUGH END 16 X 3.00 & 3.43
MI ITEM #01226346
MFR #TE5407J TROUGH END 16 X 3.00 & 3.43
List Price$948.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5407J TROUGH END 16 X 3.00 & 3.43

10286800 / TE5407J TROUGH END 16 X 3.00 & 3.43
MI ITEM #01226346
MFR #TE5407J TROUGH END 16 X 3.00 & 3.43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$948.47/each for your price

Overview

Mfr description
TE5407J TROUGH END 16 X 3.000-3.43

Specifications

  • Part Type
    Trough End
  • Overall Length
    21.3 in
  • Screw Diameter
    #16
  • Overall Width
    2.7 in
  • Compatible Shaft Diameter
    3 in
  • Compatible Bore Diameter
    4-1/2 in
  • Bolt Hole Diameter
    5/8 in
  • Weight
    91.80 lbs
  • UPC_NO
    782934128875

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought