Motion
TE5407J TROUGH END 20 X 3.00 & 3.43

FALK
TE5407J TROUGH END 20 X 3.00 & 3.43

10286802 / TE5407J TROUGH END 20 X 3.00 & 3.43
Mi Item #01226352
MFR #TE5407J TROUGH END 20 X 3.00 & 3.43
Price$1,674.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5407J TROUGH END 20 X 3.00 & 3.43

10286802 / TE5407J TROUGH END 20 X 3.00 & 3.43
Mi Item #01226352
MFR #TE5407J TROUGH END 20 X 3.00 & 3.43

Mfr description
TE5407J TROUGH END 20 X 3.000-3.43
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,674.99/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Bore Diameter
    4-1/2 in
  • Compatible Shaft Diameter
    3 in
  • Overall Length
    26.3 in
  • Overall Width
    3.4 in
  • Screw Diameter
    #20
  • Weight
    163.80 lbs

Details

  • Part Type
    Trough End
  • UPC_NO
    782934128899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)