Motion
BG18E BELT GUARD EXP COVER

FALK
BG18E BELT GUARD EXP COVER

Belt Guard - 61.5000 in Height, 18.5000 in Width, 9.2500 in Thickness
MI ITEM #01226385
MFR #BG18E BELT GUARD EXP COVER
Your Price$1,387.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BG18E BELT GUARD EXP COVER

Belt Guard - 61.5000 in Height, 18.5000 in Width, 9.2500 in Thickness
MI ITEM #01226385
MFR #BG18E BELT GUARD EXP COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,387.17/each(List $1,664.61)

Overview

Mfr description
BG18E BELT GUARD EXP COVER

Specifications

  • Product Types
    Belt Guard
  • Min Center To Center Length
  • Max Center To Center Length
  • Max Driven Pulley Diameter
    380 mm
  • Max Driver Pulley Diameter
    255 mm
  • Overall Depth
    9.2500 in
  • Overall Height
    61.5000 in
  • Overall Width
    18.5000 in
  • Max Driven Shaft Diameter
    75 mm
  • Max Driver Shaft Diameter
    85 mm
  • Material
    Steel
  • Standards Met
    OSHA
  • Manufacturer Product Page
  • UPC_NO
    782934097355
  • Weight
    126.00 lbs
  • Includes
    Expanded Metal Cover
  • Series
    Quadrive
  • Product Type
    Belt Guards & Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text