Motion
BG19E BELT GUARD EXP COVER

FALK
BG19E BELT GUARD EXP COVER

Belt Guard - 600 mm Height, 235 mm Width, 1650 mm Thickness
Mi Item #01226391
MFR #BG19E BELT GUARD EXP COVER
Price$1,873.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BG19E BELT GUARD EXP COVER

Belt Guard - 600 mm Height, 235 mm Width, 1650 mm Thickness
Mi Item #01226391
MFR #BG19E BELT GUARD EXP COVER

Mfr description
BG19E BELT GUARD EXP COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,873.10/each

Specifications

Dimensions

  • Max Center To Center Length  
    955 mm
  • Max Driven Pulley Diameter
    585 mm
  • Max Driver Pulley Diameter
    380 mm
  • Min Center To Center Length  
    865 mm
  • Overall Depth
    1650 mm
  • Overall Height
    600 mm
  • Overall Width
    235 mm
  • Weight
    135.00 lbs

Details

  • Includes
    Expanded Metal Cover
  • Material
    Steel
  • Product Type
    Belt Guards & Parts
  • Product Types
    Belt Guard
  • Standards Met
    OSHA
  • UPC_NO
    782934097379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)