Motion
M6C17FB9L
Farm Duty Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #01226395
MFR #M6C17FB9L
Price$1,107.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 3/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #01226395
MFR #M6C17FB9L

Mfr description
110087.00,3/4HP,56,1800RPM,1PH,TEFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Double-shielded bearings extend the service life of the motor.
  • Single and three phase, TEFC, TEAO, and ODP construction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,107.38/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56None
  • Motor Length Less Shaft
    6.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.48 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    29.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Description
    Agricultural Motor, 0.75 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56 Frame, TEFC
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.80 / 5.40 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    L
  • kW
    0.56 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720007792
  • Maximum Speed
    1725 rpm
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    0.75 hp
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    UL Recognized, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball Bearing
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)