Motion
BG21E BELT GUARD EXP COVER

FALK
BG21E BELT GUARD EXP COVER

Belt Guard - 925 mm Height, 255 mm Width, 2210 mm Thickness
Mi Item #01226403
MFR #BG21E BELT GUARD EXP COVER
Price$2,888.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BG21E BELT GUARD EXP COVER

Belt Guard - 925 mm Height, 255 mm Width, 2210 mm Thickness
Mi Item #01226403
MFR #BG21E BELT GUARD EXP COVER

Mfr description
BG21E BELT GUARD EXP COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,888.15/each

Specifications

Dimensions

  • Max Center To Center Length  
    1170 mm
  • Max Driven Pulley Diameter
    890 mm
  • Max Driver Pulley Diameter
    430 mm
  • Min Center To Center Length  
    1080 mm
  • Overall Depth
    2210 mm
  • Overall Height
    925 mm
  • Overall Width
    255 mm
  • Weight
    144.00 lbs

Details

  • Includes
    Expanded Metal Cover
  • Material
    Steel
  • Product Type
    Belt Guards & Parts
  • Product Types
    Belt Guard
  • Standards Met
    OSHA
  • UPC_NO
    782934137303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)