Motion
TA5215J TORQUE ARM 0785267

FALK
TA5215J TORQUE ARM 0785267

Speed Reducer Torque Arm - 5215 Reducer Size, 686 mm Minimum Arm Length, 838 mm Maximum Arm Length
MI ITEM #01226413
MFR #TA5215J TORQUE ARM 0785267
Price$414.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TA5215J TORQUE ARM 0785267

Speed Reducer Torque Arm - 5215 Reducer Size, 686 mm Minimum Arm Length, 838 mm Maximum Arm Length
MI ITEM #01226413
MFR #TA5215J TORQUE ARM 0785267

Mfr description
TA5215J TORQUE ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$414.32/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5215
  • Maximum Arm Length
    838 mm
  • Minimum Arm Length
    686 mm
  • Weight
    10.00 lbs

Details

  • Arm Component Type
    Torque Arm
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Quadrive
  • UPC_NO
    782934129186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)