Motion
TA5307J TORQUE ARM 0785269

FALK
TA5307J TORQUE ARM 0785269

Speed Reducer Torque Arm - 5307 Reducer Size, 762 mm Minimum Arm Length, 889 mm Maximum Arm Length
MI ITEM #01226416
MFR #TA5307J TORQUE ARM 0785269
Price$566.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TA5307J TORQUE ARM 0785269

Speed Reducer Torque Arm - 5307 Reducer Size, 762 mm Minimum Arm Length, 889 mm Maximum Arm Length
MI ITEM #01226416
MFR #TA5307J TORQUE ARM 0785269

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$566.19/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5307
  • Maximum Arm Length
    889 mm
  • Minimum Arm Length
    762 mm
  • Weight
    25.00 lbs

Details

  • Arm Component Type
    Torque Arm
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Quadrive
  • UPC_NO
    782934129193

Overview

Mfr description
TA5307J TORQUE ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought