Motion
DS5107J/04UJ DRIVE SHAFT 1.500 - 6720046

FALK
DS5107J/04UJ DRIVE SHAFT 1.500 - 6720046

Drive Shaft - 1.5000 in Shaft Dia., Steel Material
MI ITEM #01226432
MFR #DS5107J/04UJ DRIVE SHAFT 1.500 - 6720046
Price$566.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5107J/04UJ DRIVE SHAFT 1.500 - 6720046

Drive Shaft - 1.5000 in Shaft Dia., Steel Material
MI ITEM #01226432
MFR #DS5107J/04UJ DRIVE SHAFT 1.500 - 6720046

Mfr description
DS5107J/04UJ DRIVE SHAFT 1.500
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$566.19/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DS4104UJ, DS4107J
  • Shaft Diameter  
    1.5000 in
  • Weight
    8.00 lbs

Details

  • Manufacturer Upc Number
    782934173592
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934173592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)