1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
DS5107J/04UJ DRIVE SHAFT 2.437
Drive Shaft - 2.4375 in Shaft Dia., Steel Material
MI ITEM #
01226438
MFR #
DS5107J/04UJ DRIVE SHAFT 2.437
Price
$511.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
FALK DS5107J/04UJ DRIVE SHAFT 2.437
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
DS5107J/04UJ DRIVE SHAFT 2.437
Drive Shaft - 2.4375 in Shaft Dia., Steel Material
MI ITEM #
01226438
MFR #
DS5107J/04UJ DRIVE SHAFT 2.437
Mfr description
DS5107J/04UJ DRIVE SHAFT 2.437
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$511
.88
/each
Add to Cart
Specifications
Dimensions
Manufacturer Reducer Size
DS4104UJ, DS4107J
Shaft
Diameter
2.4375 in
Weight
14.00 lbs
Details
Manufacturer Upc Number
782934173608
Material
Steel
Product Type
Speed Reducer Shafts
UPC_NO
782934173608
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items