Motion
DS5115J/06UJ DRIVE SHAFT 1.500

FALK
DS5115J/06UJ DRIVE SHAFT 1.500

Drive Shaft - 1.5000 in Shaft Dia., Steel Material
Mi Item #01226444
MFR #DS5115J/06UJ DRIVE SHAFT 1.500
Price$522.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5115J/06UJ DRIVE SHAFT 1.500

Drive Shaft - 1.5000 in Shaft Dia., Steel Material
Mi Item #01226444
MFR #DS5115J/06UJ DRIVE SHAFT 1.500

Mfr description
DS5115J/06UJ DRIVE SHAFT 1.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.40/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DS4106UJ, DS4115J
  • Shaft Diameter  
    1.5000 in
  • Weight
    15.15 lbs

Details

  • Manufacturer Upc Number
    782934173615
  • Material
    Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934173615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)