Motion
C145T48FB59D

LEESON ELECTRIC
C145T48FB59D

Two Speed Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #01226460
MFR #C145T48FB59D
Price$2,167.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145T48FB59D

Two Speed Motor - 2 hp, 1800 rpm, 3 ph, 208-230 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #01226460
MFR #C145T48FB59D

Mfr description
120946.00,1/2HP,145T,1800RPM,3PH,TEFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Continuous duty cycle design allows maximum operation at the rated power specifications.
  • Cradle base offers flexibility when mounting and repositioning the motor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,167.37/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Motor Length Less Shaft
    6.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.43 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    38.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Description
    Definite Purpose Motor, 2 & 0.50 HP, 3 Ph, 60 & 60 Hz, 208-230 & 208-230 V, 1800 & 1800 RPM, 145T Frame, TEFC
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.40 A
  • Full Load Efficiency
    64.00 %
  • Harmonization Code
    8501.51.4040
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720016350
  • Maximum Speed
    1725 rpm
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    2 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    UL Recognized, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • Voltage
    208-230 V
  • Volts @ Frequency
    208-230 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)