Motion
DS5307J DRIVE SHAFT 3.000 6720030

FALK
DS5307J DRIVE SHAFT 3.000 6720030

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3 in, 12 to 20 in
MI ITEM #01226495
MFR #DS5307J DRIVE SHAFT 3.000 6720030
Price$1,690.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5307J DRIVE SHAFT 3.000 6720030

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3 in, 12 to 20 in
MI ITEM #01226495
MFR #DS5307J DRIVE SHAFT 3.000 6720030

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,690.54/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5307
  • Screw Diameter Range
    12 to 20 in
  • Shaft Diameter  
    3 in
  • Shaft Projecting Length
    9-7/8 in
  • Weight
    56.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934171550
  • Product Type
    Speed Reducer Shafts
  • Series
    Ultramite
  • Shaft Type
    Screw Conveyor Drive Shaft
  • UPC_NO
    782934171550

Overview

Mfr description
DS5307J DRIVE SHAFT 3.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought