Motion
DS5315J DRIVE SHAFT 2.437

FALK
DS5315J DRIVE SHAFT 2.437

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 2.437 in, 12 to 14 in
Mi Item #01226500
MFR #DS5315J DRIVE SHAFT 2.437
Price$4,531.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5315J DRIVE SHAFT 2.437

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 2.437 in, 12 to 14 in
Mi Item #01226500
MFR #DS5315J DRIVE SHAFT 2.437

Mfr description
DS5315J DRIVE SHAFT 2.437
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,531.11/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5315
  • Screw Diameter Range
    12 to 14 in
  • Shaft Diameter  
    2.437 in
  • Shaft Projecting Length
    9.688 in
  • Weight
    104.40 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934171574
  • Product Type
    Speed Reducer Shafts
  • Series
    Quadrive
  • Shaft Type
    Screw Conveyor Drive Shaft
  • UPC_NO
    782934171574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)