Motion
DS5315J DRIVE SHAFT 3.000

FALK
DS5315J DRIVE SHAFT 3.000

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3 in, 12 to 20 in
MI ITEM #01226502
MFR #DS5315J DRIVE SHAFT 3.000
Price$3,307.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5315J DRIVE SHAFT 3.000

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3 in, 12 to 20 in
MI ITEM #01226502
MFR #DS5315J DRIVE SHAFT 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,307.50/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5315
  • Screw Diameter Range
    12 to 20 in
  • Shaft Diameter  
    3 in
  • Shaft Projecting Length
    9-7/8 in
  • Weight
    117.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934171581
  • Product Type
    Speed Reducer Shafts
  • Series
    Quadrive
  • Shaft Type
    Screw Conveyor Drive Shaft
  • UPC_NO
    782934171581

Overview

Mfr description
DS5315J DRIVE SHAFT 3.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought