Motion
DS5315J DRIVE SHAFT 3.437

FALK
DS5315J DRIVE SHAFT 3.437

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3.437 in, 18 to 24 in
Mi Item #01226506
MFR #DS5315J DRIVE SHAFT 3.437
Price$3,307.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5315J DRIVE SHAFT 3.437

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3.437 in, 18 to 24 in
Mi Item #01226506
MFR #DS5315J DRIVE SHAFT 3.437

Mfr description
DS5315J DRIVE SHAFT 3.437
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,307.50/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5315
  • Screw Diameter Range
    18 to 24 in
  • Shaft Diameter  
    3.437 in
  • Shaft Projecting Length
    13-1/8 in
  • Weight
    144.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934171390
  • Product Type
    Speed Reducer Shafts
  • Series
    Quadrive
  • Shaft Type
    Screw Conveyor Drive Shaft
  • UPC_NO
    782934171390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)