Motion
DS5407J DRIVE SHAFT 3.000

FALK
DS5407J DRIVE SHAFT 3.000

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3 in, 14 to 20 in
MI ITEM #01226507
MFR #DS5407J DRIVE SHAFT 3.000
Your Price$4,564.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DS5407J DRIVE SHAFT 3.000

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3 in, 14 to 20 in
MI ITEM #01226507
MFR #DS5407J DRIVE SHAFT 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,564.43/each(List $5,705.54)

Overview

Mfr description
DS5407J DRIVE SHAFT 3.000

Specifications

  • Manufacturer Reducer Size
    5215 to 5608
  • Shaft Type
    Screw Conveyor Drive Shaft
  • Shaft Diameter
  • Shaft Projecting Length
    10 in
  • Screw Diameter Range
    14 to 20 in
  • Series
    Quadrive
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934171406
  • UPC_NO
    782934171406
  • Weight
    133.20 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text