Specifications
Dimensions
- Manufacturer Reducer Size4415
Details
- Bracket Flange TypeMounting Flange
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- UPC_NO782934346965
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)