Motion
SEAL OIL J4203 3.0X4.003X.375

FALK
SEAL OIL J4203 3.0X4.003X.375

2911840 Oil Seal - 4.003 in Shaft Dia., 4.008 in OD
Mi Item #01227062
MFR #SEAL OIL J4203 3.0X4.003X.375
Price$81.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SEAL OIL J4203 3.0X4.003X.375

2911840 Oil Seal - 4.003 in Shaft Dia., 4.008 in OD
Mi Item #01227062
MFR #SEAL OIL J4203 3.0X4.003X.375

Mfr description
2911840 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.85/each

Specifications

Dimensions

  • Outside Diameter
    4.008 in
  • Shaft Diameter
    4.003 in

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934404573
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • UPC_NO
    782934404573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)