Overview
Mfr description
4723015 HOLLOW SHAFT
Specifications
- Manufacturer Reducer Size4000/5000
- Shaft TypeHollow Shaft
- SeriesQuadrive
- Manufacturer Product Page
- Manufacturer Upc Number782934438455
- UPC_NO782934438455
- Product TypeSpeed Reducer Shafts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data