Specifications
Dimensions
- Manufacturer Reducer Size4000/5000
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934438783
- Product TypeSpeed Reducer Shafts
- SeriesQuadrive
- Shaft TypeHollow Shaft With Key
- UPC_NO782934438783
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)