Specifications
Dimensions
- Manufacturer Reducer Size4000/5000
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934438950
- Product TypeSpeed Reducer Shafts
- SeriesQuadrive
- Shaft TypeShaft & Pinion
- UPC_NO782934438950
Overview
Mfr description
4723067 PINION & SHAFT