Overview
Mfr description
4723068 PINION & SHAFT
Specifications
- Manufacturer Reducer Size4000/5000
- Shaft TypeShaft & Pinion
- SeriesQuadrive
- Manufacturer Product Page
- Manufacturer Upc Number782934438967
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data