Specifications
Dimensions
- Manufacturer Reducer Size4415
Details
- Additional DetailsQuadrive Series
- Manufacturer Product Page
- Product TypeSpeed Reducer Backstops
- Ratio Supported25:1
- UPC_NO782934439704
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)