Motion
RBA2-RG
RBA-RG Series DC Drive—Regenerative Drive—Dynamic Brake: No
MI ITEM #01227987
MFR #RBA2-RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBA-RG Series DC Drive—Regenerative Drive—Dynamic Brake: No
MI ITEM #01227987
MFR #RBA2-RG

Mfr description
RBA2-RG CONTROLLER 68385
  • Economical, basic, general-purpose controllers
  • Static conversion of AC line power to regulated DC for non-regenerative, adjustable speed armature control of shunt-wound and permanent magnet DC motors
  • Applications: Conveyors, printing equipment, palletizers, packaging machinery, stretch wrappers, extruders, food processing machinery, specialty machinery
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.08 lbs

Details

  • Product Type
    DC Drives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)