Motion
RBA3-RG
RBA-RG Series DC Drive—Regenerative Drive—Dynamic Brake: No
MI ITEM #01228011
MFR #RBA3-RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBA-RG Series DC Drive—Regenerative Drive—Dynamic Brake: No
MI ITEM #01228011
MFR #RBA3-RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RBA3-RG CONTROLLER 68397
  • Economical, basic, general-purpose controllers
  • Static conversion of AC line power to regulated DC for non-regenerative, adjustable speed armature control of shunt-wound and permanent magnet DC motors
  • Applications: Conveyors, printing equipment, palletizers, packaging machinery, stretch wrappers, extruders, food processing machinery, specialty machinery
  • No operator control
  • 1-Phase

Specifications

  • Product Type
    DC Drives
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought