Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RBA2CU-RG

RBA-RG Series DC Drive—Regenerative Drive—Dynamic Brake: Yes
MI ITEM #01228040
MFR #RBA2CU-RG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
RBA2CU-RG CONTROLLER 68411
  • Economical, basic, general-purpose controllers
  • Static conversion of AC line power to regulated DC for non-regenerative, adjustable speed armature control of shunt-wound and permanent magnet DC motors
  • Applications: Conveyors, printing equipment, palletizers, packaging machinery, stretch wrappers, extruders, food processing machinery, specialty machinery
  • No operator control
  • 1-Phase

Specifications

  • Product Type
    DC Drives
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text