Motion
DPK TOM DBZ 50

REXNORD INC
DPK TOM DBZ 50

Thomas® Disc Coupling Disc Pack - 50 Cplg Size, Flat Sided, Steel, 2 in OD
MI ITEM #01230739
MFR #DPK TOM DBZ 50
Your Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK TOM DBZ 50

Thomas® Disc Coupling Disc Pack - 50 Cplg Size, Flat Sided, Steel, 2 in OD
MI ITEM #01230739
MFR #DPK TOM DBZ 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.39/each(List $66.00)

Overview

Mfr description
710492 DPK TOM DBZ 50

Specifications

  • Coupling Size Code
    50
  • Disc Shape
    Flat Sided
  • Disc Material
    Steel
  • Coupling Outside Diameter
    2 in
  • Torque Capacity
    24 in
  • Series
    DBZ
  • UPC_NO
    698210048006
  • Manufacturer Catalog Number
    710492
  • Weight
    0.05 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought