Motion
DPK TOM DBZ 62

REXNORD INC
DPK TOM DBZ 62

Thomas® Disc Coupling Disc Pack - 62 Cplg Size, Flat Sided, Steel, 2.44 in OD
MI ITEM #01230760
MFR #DPK TOM DBZ 62
Price$57.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK TOM DBZ 62

Thomas® Disc Coupling Disc Pack - 62 Cplg Size, Flat Sided, Steel, 2.44 in OD
MI ITEM #01230760
MFR #DPK TOM DBZ 62

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.41/each

Specifications

Dimensions

  • Coupling Outside Diameter
    2.44 in
  • Coupling Size Code
    62
  • Weight
    0.06 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    510601
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    36 in
  • UPC_NO
    698210048105

Overview

Mfr description
510601 DPK TOM DBZ 62

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought