Motion
NVZM450-N01-06S

SMC CORP OF AMERICA
NVZM450-N01-06S

VALVE, MECH'L (STEEL)
MI ITEM #01230762
MFR #NVZM450-N01-06S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZM450-N01-06S

VALVE, MECH'L (STEEL)
MI ITEM #01230762
MFR #NVZM450-N01-06S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    30 mm
  • Overall Length
    126.5 mm
  • Overall Width
    18 mm

Details

  • Actuator Type
    Roller Plunger
  • Body Material
    Aluminum
  • Country of Origin
    US
  • Flow Coefficient Cv Flow Factor Kv
    9.9 mm²
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile
  • Series
    VZ
  • Standards Met
    JIS
  • Valve Function
    Spool

Overview

Mfr description
NVZM450-N01-06S VALVE
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
  • Effective area (Cv): 0.55
  • Thread: NPT
  • Port size: main valve 1/8, pilot valve (EXH) M5x0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought