Motion
DPK TOM DBZ 75

REXNORD INC
DPK TOM DBZ 75

Thomas® Disc Coupling Disc Pack - 75 Cplg Size, Flat Sided, Steel, 2.69 in OD
MI ITEM #01230785
MFR #DPK TOM DBZ 75
Your Price$93.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK TOM DBZ 75

Thomas® Disc Coupling Disc Pack - 75 Cplg Size, Flat Sided, Steel, 2.69 in OD
MI ITEM #01230785
MFR #DPK TOM DBZ 75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.25/each(List $107.24)

Overview

Mfr description
710523 DPK TOM DBZ 75

Specifications

  • Coupling Size Code
    75
  • Disc Shape
    Flat Sided
  • Disc Material
    Steel
  • Coupling Outside Diameter
    2.69 in
  • Torque Capacity
    36 in
  • Series
    DBZ
  • UPC_NO
    698210048303
  • Manufacturer Catalog Number
    710523
  • Weight
    0.05 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought