Motion
DPK TOM DBZ 101

REXNORD INC
DPK TOM DBZ 101

Thomas® Disc Coupling Disc Pack - 101 Cplg Size, Flat Sided, Steel, 3.22 in OD
MI ITEM #01230804
MFR #DPK TOM DBZ 101
Price$90.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK TOM DBZ 101

Thomas® Disc Coupling Disc Pack - 101 Cplg Size, Flat Sided, Steel, 3.22 in OD
MI ITEM #01230804
MFR #DPK TOM DBZ 101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$90.43/each

Specifications

Dimensions

  • Coupling Outside Diameter
    3.22 in
  • Coupling Size Code
    101
  • Weight
    0.19 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    910619
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    96 in
  • UPC_NO
    698210008222

Overview

Mfr description
910619 DPK TOM DBZ 101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought