Motion
DPK TOM DBZ 126

REXNORD INC
DPK TOM DBZ 126

Thomas® Disc Coupling Disc Pack - 126 Cplg Size, Flat Sided, Steel, 3.84 in OD
MI ITEM #01230828
MFR #DPK TOM DBZ 126
Price$162.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK TOM DBZ 126

Thomas® Disc Coupling Disc Pack - 126 Cplg Size, Flat Sided, Steel, 3.84 in OD
MI ITEM #01230828
MFR #DPK TOM DBZ 126

Mfr description
910618 DPK TOM DBZ 126
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.04/each

Specifications

Dimensions

  • Coupling Outside Diameter
    3.84 in
  • Coupling Size Code
    126
  • Weight
    0.25 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    910618
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    156 in
  • UPC_NO
    698210008062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)