Motion
DPK TOM DBZ 163

REXNORD INC
DPK TOM DBZ 163

Thomas® Disc Coupling Disc Pack - 163 Cplg Size, Flat Sided, Steel, 4.56 in OD
Mi Item #01230847
MFR #DPK TOM DBZ 163
Price$203.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK TOM DBZ 163

Thomas® Disc Coupling Disc Pack - 163 Cplg Size, Flat Sided, Steel, 4.56 in OD
Mi Item #01230847
MFR #DPK TOM DBZ 163

Mfr description
410954 DPK TOM DBZ 163
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.16/each

Specifications

Dimensions

  • Coupling Outside Diameter
    4.56 in
  • Coupling Size Code
    163
  • Weight
    0.31 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    410954
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    156 in
  • UPC_NO
    698210009601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)