Motion
DPK TOM DBZ 201

REXNORD INC
DPK TOM DBZ 201

Thomas® Disc Coupling Disc Pack - 201 Cplg Size, Flat Sided, Steel, 5.31 in OD
Mi Item #01230869
MFR #DPK TOM DBZ 201
Price$234.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK TOM DBZ 201

Thomas® Disc Coupling Disc Pack - 201 Cplg Size, Flat Sided, Steel, 5.31 in OD
Mi Item #01230869
MFR #DPK TOM DBZ 201

Mfr description
710624 DPK TOM DBZ 201
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.40/each

Specifications

Dimensions

  • Coupling Outside Diameter
    5.31 in
  • Coupling Size Code
    201
  • Weight
    0.56 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    710624
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    25 ft-lbs
  • UPC_NO
    698210008413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)