Motion
DPK DBZ 226 TOM

REXNORD INC
DPK DBZ 226 TOM

Thomas® Disc Coupling Disc Pack - 226 Cplg Size, Flat Sided, Steel, 6.06 in OD
MI ITEM #01230886
MFR #DPK DBZ 226 TOM
Price$344.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK DBZ 226 TOM

Thomas® Disc Coupling Disc Pack - 226 Cplg Size, Flat Sided, Steel, 6.06 in OD
MI ITEM #01230886
MFR #DPK DBZ 226 TOM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$344.29/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.06 in
  • Coupling Size Code
    226
  • Weight
    1.00 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    010689
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    34 ft-lbs
  • UPC_NO
    698210009311

Overview

Mfr description
010689 DPK DBZ 226 TOM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought