Motion
DPK DBZ 301 TOM

REXNORD INC
DPK DBZ 301 TOM

Thomas® Disc Coupling Disc Pack - 301 Cplg Size, Flat Sided, Steel, 8 in OD
Mi Item #01230983
MFR #DPK DBZ 301 TOM
Price$640.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK DBZ 301 TOM

Thomas® Disc Coupling Disc Pack - 301 Cplg Size, Flat Sided, Steel, 8 in OD
Mi Item #01230983
MFR #DPK DBZ 301 TOM

Mfr description
420359 DPK DBZ 301 TOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.99/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8 in
  • Coupling Size Code
    301
  • Weight
    2.13 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    420359
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    95 ft-lbs
  • UPC_NO
    698210010607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)