Motion
DPK DBZ 351 TOM

REXNORD INC
DPK DBZ 351 TOM

Thomas® Disc Coupling Disc Pack - 351 Cplg Size, Flat Sided, Steel, 9.38 in OD
Mi Item #01231018
MFR #DPK DBZ 351 TOM
Price$1,033.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK DBZ 351 TOM

Thomas® Disc Coupling Disc Pack - 351 Cplg Size, Flat Sided, Steel, 9.38 in OD
Mi Item #01231018
MFR #DPK DBZ 351 TOM

Mfr description
820361 DPK DBZ 351 TOM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,033.85/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9.38 in
  • Coupling Size Code
    351
  • Weight
    3.81 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    820361
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    175 ft-lbs
  • UPC_NO
    698210010805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)