Motion
225.S54RD.CMBRA SD

REXNORD INC
225.S54RD.CMBRA SD

Thomas® Close Coupled Split Assembly - 225 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01231033
MFR #225.S54RD.CMBRA SD
Price$2,388.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
225.S54RD.CMBRA SD

Thomas® Close Coupled Split Assembly - 225 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01231033
MFR #225.S54RD.CMBRA SD

Mfr description
6788153 225.S54RD.CMBRSA SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,388.31/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    5.69 in
  • Coupling Size Code
    225
  • Distance Between Shafts  
    0.12 (Standard) in, 2.03 (One Hub Out) in, 3.94 (Both Hub Out) in
  • Weight
    10.80 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    6788153
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S54RDG
  • UPC_NO
    698210881535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)