Motion
DPK DBZ 401 TOM

REXNORD INC
DPK DBZ 401 TOM

Thomas® Disc Coupling Disc Pack - 401 Cplg Size, Flat Sided, Steel, 10.69 in OD
MI ITEM #01231051
MFR #DPK DBZ 401 TOM
Your Price$1,292.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK DBZ 401 TOM

Thomas® Disc Coupling Disc Pack - 401 Cplg Size, Flat Sided, Steel, 10.69 in OD
MI ITEM #01231051
MFR #DPK DBZ 401 TOM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,292.86/each(List $1,616.08)

Overview

Mfr description
220363 DPK DBZ 401 TOM

Specifications

  • Coupling Size Code
    401
  • Disc Shape
    Flat Sided
  • Disc Material
    Steel
  • Coupling Outside Diameter
    10.69 in
  • Torque Capacity
    150 ft-lbs
  • Series
    DBZ
  • UPC_NO
    698210057503
  • Manufacturer Catalog Number
    220363
  • Weight
    5.50 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought