Motion
312.S54RD.CMBRA SD

REXNORD INC
312.S54RD.CMBRA SD

Thomas® Close Coupled Split Assembly - 312 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01231068
MFR #312.S54RD.CMBRA SD
Price$3,184.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.S54RD.CMBRA SD

Thomas® Close Coupled Split Assembly - 312 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01231068
MFR #312.S54RD.CMBRA SD

Mfr description
6788155 312.S54RD.CMBRSA SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,184.41/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    7.81 in
  • Coupling Size Code
    312
  • Distance Between Shafts  
    0.19 (Standard) in, 2.62 (One Hub Out) in, 5.05 (Both Hub Out) in
  • Weight
    23.80 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    6788155
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S54RDG
  • UPC_NO
    698210881559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)