Motion
DPK DBZ 451 TOM

REXNORD INC
DPK DBZ 451 TOM

Thomas® Disc Coupling Disc Pack - 451 Cplg Size, Flat Sided, Steel, 12.13 in OD
Mi Item #01231083
MFR #DPK DBZ 451 TOM
Price$1,645.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK DBZ 451 TOM

Thomas® Disc Coupling Disc Pack - 451 Cplg Size, Flat Sided, Steel, 12.13 in OD
Mi Item #01231083
MFR #DPK DBZ 451 TOM

Mfr description
310646 DPK DBZ 451 TOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,645.75/each

Specifications

Dimensions

  • Coupling Outside Diameter
    12.13 in
  • Coupling Size Code
    451
  • Weight
    7.60 lbs

Details

  • Disc Material
    Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    310646
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    190 ft-lbs
  • UPC_NO
    698210676612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)