Motion
375.S54RD.CMBRA SD

REXNORD INC
375.S54RD.CMBRA SD

Thomas® Close Coupled Split Assembly - 375 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01231096
MFR #375.S54RD.CMBRA SD
Price$4,858.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S54RD.CMBRA SD

Thomas® Close Coupled Split Assembly - 375 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01231096
MFR #375.S54RD.CMBRA SD

Mfr description
6788157 375.S54RD.CMBRSA SD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,858.34/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    9.69 in
  • Coupling Size Code
    375
  • Distance Between Shafts  
    1/4 (Standard) in, 3.27 (One Hub Out) in, 6.27 (Both Hub Out) in
  • Weight
    41.40 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    6788157
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S54RDG
  • UPC_NO
    698210881573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)