Specifications
Dimensions
- Coupling Size Code50
- Weight0.05 lbs
Details
- Disc MaterialStainless Steel
- Manufacturer Catalog Number910492
- Product TypeDisc Coupling Disc Packs
- SeriesDBZ
- UPC_NO698210008017
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)