Motion
DPK HHS DBZ 62

REXNORD INC
DPK HHS DBZ 62

Thomas® Disc Coupling Disc Pack - 62 Cplg Size, Flat Sided, Stainless Steel, 2.44 in OD
MI ITEM #01231149
MFR #DPK HHS DBZ 62
Your Price$147.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK HHS DBZ 62

Thomas® Disc Coupling Disc Pack - 62 Cplg Size, Flat Sided, Stainless Steel, 2.44 in OD
MI ITEM #01231149
MFR #DPK HHS DBZ 62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$147.96/each(List $167.23)

Overview

Mfr description
710601 DPK HHS DBZ 62

Specifications

  • Coupling Size Code
    62
  • Disc Shape
    Flat Sided
  • Disc Material
    Stainless Steel
  • Coupling Outside Diameter
    2.44 in
  • Torque Capacity
    36 in
  • Series
    DBZ
  • UPC_NO
    698210048204
  • Manufacturer Catalog Number
    710601
  • Weight
    0.06 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought