Motion
ACNAR02AAA0020000000000A

DANFOSS HYDROSTATIC
ACNAR02AAA0020000000000A

Hydraulic Gear Pump -
Mi Item #01231157
MFR #ACNAR02AAA0020000000000A
Price$813.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACNAR02AAA0020000000000A

Hydraulic Gear Pump -
Mi Item #01231157
MFR #ACNAR02AAA0020000000000A

Mfr description
26002-RZF PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.83/each

Specifications

Dimensions

  • Inlet Port Size
    1.3125-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring
  • Overall Height
    130.9 mm
  • Overall Length
    126.7 mm
  • Overall Width
    130 mm

Details

  • Connection Gender
    Female
  • Displacement
    8.2 cm³/r
  • Gear Pump Type
    External Gear
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    9T 16/32 Spline
  • Max Operating Temperature
    220 °F
  • Max Rpm
    3600 rpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    2-Bolt SAE A Flange
  • Number Of Sections
    Single
  • Port Location
    Rear Ports
  • Port Type
    Plain
  • Pump Mounting
    Flange
  • Series
    26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)