Motion
350.S54RD.CMBRA SD

REXNORD INC
350.S54RD.CMBRA SD

Thomas® Close Coupled Split Assembly - 350 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01231164
MFR #350.S54RD.CMBRA SD
Price$5,804.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
350.S54RD.CMBRA SD

Thomas® Close Coupled Split Assembly - 350 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01231164
MFR #350.S54RD.CMBRA SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,804.70/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    8.69 in
  • Coupling Size Code
    350
  • Distance Between Shafts  
    1/4 (Standard) in, 3.06 (One Hub Out) in, 5.87 (Both Hub Out) in
  • Weight
    34.10 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    6788156
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    S54RDG
  • UPC_NO
    698210881566

Overview

Mfr description
6788156 350.S54RD.CMBRSA SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought