Motion
DPK HHS DBZ 75

REXNORD INC
DPK HHS DBZ 75

Thomas® Disc Coupling Disc Pack - 75 Cplg Size, Flat Sided, Stainless Steel, 2.69 in OD
Mi Item #01231182
MFR #DPK HHS DBZ 75
Price$176.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK HHS DBZ 75

Thomas® Disc Coupling Disc Pack - 75 Cplg Size, Flat Sided, Stainless Steel, 2.69 in OD
Mi Item #01231182
MFR #DPK HHS DBZ 75

Mfr description
910523 DPK HHS DBZ 75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.71/each

Specifications

Dimensions

  • Coupling Outside Diameter
    2.69 in
  • Coupling Size Code
    75
  • Weight
    0.05 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    910523
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    36 in
  • UPC_NO
    698210048402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)